- Cup Bearing
- 17 1/2 in Outside Diameter
- 3 in Cup Width
| Cup Width | 3 in |
| Bearing Width | 4 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.19 in |
| Weight | 46.958 LB |
| EAN or UPC | 4547359885477 |
| Cup Width | 3 in |
| Bearing Width | 4 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.19 in |
| Weight | 46.958 LB |
| EAN or UPC | 4547359885477 |