- Cup Bearing
- 7.438 in Outside Diameter
- 1 1/4 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 6.34 |
| Cup Width | 1 1/4 in |
| Housing Shoulder Diameter - X (MAX) | 7.05 |
| Bearing Width | 2 in |
| Weight | 9.132 LB |
| EAN or UPC | 4547359458534 |

