- Cone Bearing
- 3 13/16 in Inside Diameter
- 1 13/16 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 4.92 |
| Dynamic Load Rating | 67000 lbf |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 90000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 4.45 |
| Factor | 0.69 |
| Load Center | 0.5 in |
| I.D. | 3 13/16 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Cone Width | 1 13/16 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Bearing Type | Cone |
| Weight | 26.874 LB |
| EAN or UPC | 4547359458503 |

