- Cone & Cup Bearing
- 3 13/16 in Inside Diameter
- 7 7/16 in Outside Diameter
- 2 in Width
| Inside Fillet Radius | 0.14 in |
| Fillet Radius | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 7.05 |
| Outer Ring Width | 1 1/4 in |
| Load Center | 0.5 in |
| Dynamic Load Rating | 67000 lbf |
| Cup No. | 90744 |
| Static Load Rating [Max] | 90000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 6.34 |
| I.D. | 3 13/16 in |
| Shaft Shoulder Diameter - U (MIN) | 4.92 |
| Shaft Shoulder Diameter - V (MIN) | 4.45 |
| Cone No. | 90381 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Width Across Cups | 2 |
| Enclosure | Open |
| Factor | 0.69 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1 13/16 in |
| Temperature Range [Max] | 250 °F |
| O.D. | 7.4375 in |
| Material | Case Carburized Steel |
| Tolerance | Class 2 |
| Bearing Type | Cone & Cup |
| Weight | 12.1 LB |
| EAN or UPC | 4547359458510 |

