- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 32 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Dynamic Load Rating | 5100 lbf |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Inch/Metric | Metric |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Precision Level | ISO Class 0 |
| Roller Type | Needle |
| Inscribed Circle Diameter Tolerance | 0.041/0.025 mm |
| Material | High Carbon Chrome Steel |
| O.D. | 52 mm |
| Static Load Rating [Max] | 4850 lbf |
| I.D. | 32 mm |
| Fillet Radius | 1 mm |
| Inscribed Circle Dia. | 32 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.267 LB |
| EAN or UPC | 4547359456561 |

