- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 21 mm Width
| Material | High Carbon Chrome Steel |
| Inscribed Circle Dia. | 30 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Bearing Design | Machined Bearing w/o Inner Ring |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Precision Level | ISO Class 0 |
| Roller Type | Needle |
| Temperature Range [Min] | -40 °F |
| Weight | 1.243 LB |
| EAN or UPC | 4547359456554 |

