- Cone & Cup Bearing
- 5 1/2 in Inside Diameter
- 9 in Outside Diameter
- 2 1/4 in Width
| Housing Shoulder Diameter - Z (MAX) | 8.07 |
| I.D. | 5 1/2 in |
| Load Center | -0.24 in |
| Width Across Cups | 2 |
| Shaft Shoulder Diameter - V (MIN) | 6.02 |
| Static Load Rating [Max] | 187000 lbf |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 8.5 |
| Bore Type | Round Bore |
| Factor | 1.43 |
| Inner Ring Width | 2 1/4 in |
| Fillet Radius | 0.13 in |
| Outer Ring Width | 1 3/4 in |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 6.3 |
| Enclosure | Open |
| Tolerance | Class 4 |
| Inch/Metric | Inch |
| Dynamic Load Rating | 109000 lbf |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.14 in |
| O.D. | 9 in |
| Cone No. | 898 |
| Material | Case Carburized Steel |
| Cup No. | 892 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.86 LB |
| EAN or UPC | 4547359458435 |

