- Cone Bearing
- 5 3/8 in Inside Diameter
- 2 1/4 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 6.14 |
| Temperature Range [Max] | 250 °F |
| Cone Width | 2.25 in |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 5.91 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Factor | 1.43 |
| I.D. | 5 3/8 in |
| Static Load Rating [Max] | 187000 lbf |
| Load Center | -0.24 in |
| Bearing Type | Cone |
| Dynamic Load Rating | 109000 lbf |
| Weight | 12.64 LB |
| EAN or UPC | 4547359664164 |

