- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 225 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| O.D. | 225 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 130 mm |
| Bearing Design | Thrust Bearing |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Weight | 1.243 LB |
| EAN or UPC | 4547359458404 |

