- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 120 mm Inside Diameter
- 210 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| I.D. | 120 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| O.D. | 210 mm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Bearing Design | Thrust Bearing |
| Weight | 0.86 LB |
| EAN or UPC | 4547359664768 |

