NTN Bearing Corp.
88510
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100758199
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 30 mm Width
| Precision Level | ISO Class 0 |
| Outer Ring Width | 22 mm |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| I.D. | 50 mm |
| Seal Type | Contact Seals |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Dynamic Load Rating | 35.141 kN |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Enclosure | Double Sealed |
| O.D. | 90 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 23.131 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 30 mm |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4700 rpm |
| Weight | 1.4 LB |
| EAN or UPC | 4547359590937 |
