NTN Bearing Corp.
88509
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100758125
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 27 mm Width
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 21 mm |
| Enclosure | Double Sealed |
| I.D. | 45 mm |
| Ball Material | Steel |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 5200 rpm |
| Snap Ring | No Snap Ring |
| O.D. | 85 mm |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| Inner Ring Width | 27 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 32.694 kN |
| Static Load Rating [Max] | 20.462 kN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Weight | 1.069 LB |
| EAN or UPC | 4547359614268 |
