NTN Bearing Corp.
88508
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100758048
- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 27 mm Width
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Cage Material | Bearing Steel |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Cylindrical |
| Width | 1.06 in, 27 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Dynamic Load Rating | 29.136 kN |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| I.D. | 40 mm |
| Snap Ring | No Snap Ring |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Limiting Speed - Grease | 5600 rpm |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 17.793 kN |
| Inner Ring Width | 27 mm |
| O.D. | 80 mm |
| Outer Ring Width | 21 mm |
| Weight | 1.027 LB |
| EAN or UPC | 4547359590876 |
