
NTN Bearing Corp.
88506LLXCS42/3ASQ2
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #103658167


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 24 mm Width
Bearing Type | Deep Groove Ball Bearing |
Static Load Rating [Max] | 11.298 kN |
Limiting Speed - Grease | 7300 rpm |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
O.D. | 62 mm |
Fillet Radius | 1 mm |
Precision Level | ISO Class 0 |
Dynamic Load Rating | 19.572 kN |
Material | High Carbon Chrome Steel |
Outer Ring Width | 16 mm |
Seal Type | Contact Seals |
Radial Internal Clearance | Special |
Seal Material | Nitrile Rubber |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
No. in Set | Single Bearing |
Enclosure | Double Sealed |
Bore Type | Round Bore |
Rows of Balls | Single |
I.D. | 30 mm |
Snap Ring | No Snap Ring |
Inner Ring Width | 24 mm |
Weight | 0.491 LB |
EAN or UPC | 4547359820065 |
