NTN Bearing Corp.
88504
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757709
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 17.75 mm Width
| Dynamic Load Rating | 12.855 kN |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| Width | 0.7 in, 17.8 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 10000 rpm |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Outer Ring Width | 14 mm |
| Cage Material | Bearing Steel |
| Seal Type | Contact Seals |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 17.75 mm |
| Lubricant | Grease |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | ISO Class 0 |
| O.D. | 47 mm |
| Enclosure | Double Sealed |
| I.D. | 20 mm |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 6.672 kN |
| Weight | 0.249 LB |
| EAN or UPC | 4547359590692 |
