- Ball Bearing Insert
- Round Bore
- 38.895 mm Inside Diameter
- 80 mm Outside Diameter
| I.D. | 38.895 mm |
| Cage Type | Pressed |
| Precision Level | ISO Class 0 |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 4020 lbf |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 6540 lbf |
| Ball Material | Steel |
| Inner Ring Width | 21 mm |
| Rows of Balls | Single |
| Overall Width | 21 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 21 mm |
| O.D. | 80 mm |
| Bearing Type | Radial Deep Groove |
| Seal Material | Nitrile Rubber |
| Cage Material | Steel |
| Weight | 1.08 LB |
| EAN or UPC | 4547359590470 |

