- Cup Bearing
- 12 7/8 in Outside Diameter
- 1 3/8 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.375 in |
| Bearing Width | 2.0625 in |
| Housing Shoulder Diameter - X (MAX) | 12.17 |
| Housing Shoulder Diameter - Z (MAX) | 11.89 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 20.15 LB |
| EAN or UPC | 4547359661262 |

