- Cone & Cup Bearing
- 7 1/2 in Inside Diameter
- 11 1/8 in Outside Diameter
- 2 in Width
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Load Center | 0.15 in |
| Oil Hole | w/o Oil Hole |
| Cone No. | 87750 |
| Width Across Cups | 2 |
| Shaft Shoulder Diameter - V (MIN) | 7.99 |
| Dynamic Load Rating | 87500 lbf |
| Tolerance | Class 2 |
| Housing Shoulder Diameter - Z (MAX) | 10.28 |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 10.51 |
| Temperature Range [Min] | -40 °F |
| Cup No. | 87111 |
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Fillet Radius | 0.13 in |
| Shaft Shoulder Diameter - U (MIN) | 8.23 |
| Static Load Rating [Max] | 153000 lbf |
| Inch/Metric | Inch |
| Inner Ring Width | 1 7/8 in |
| Inside Fillet Radius | 0.14 in |
| I.D. | 7 1/2 in |
| Factor | 1.44 |
| O.D. | 11.125 in |
| Outer Ring Width | 1 7/16 in |
| Weight | 20.819 LB |
| EAN or UPC | 4550253056454 |

