NTN Bearing Corp.
87507
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Contact Rubber Seal)
Item #100757965
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 21 mm Width
| Seal Material | Nitrile Rubber |
| Width | 0.83 in, 21 mm |
| Snap Ring | No Snap Ring |
| Lubricant | Grease |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 25.577 kN |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 6300 rpm |
| Bore Type | Round Bore |
| Enclosure | Shielded & Sealed |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| I.D. | 35 mm |
| Seal Type | Contact Seals |
| O.D. | 72 mm |
| Ball Material | Steel |
| Inner Ring Width | 20 mm |
| Fillet Radius | 1 mm |
| Outer Ring Width | 17 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Static Load Rating [Max] | 15.346 kN |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Weight | 0.754 LB |
| EAN or UPC | 4550253068228 |
