- Cone & Cup Bearing
- 6 1/2 in Inside Diameter
- 10 in Outside Diameter
- 1 13/16 in Width
| O.D. | 10 in |
| Inside Fillet Radius | 0.19 in |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 1 5/16 in |
| No. of Rows | 1 |
| Material | Through Hardened Steel |
| Inch/Metric | Inch |
| Cup No. | 86100 |
| I.D. | 6 1/2 in |
| Cone No. | 86650 |
| Width Across Cups | 1 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Tolerance | Class 4 |
| Fillet Radius | 0.13 in |
| Inner Ring Width | 1 13/16 in |
| Weight | 16.38 LB |
| EAN or UPC | 4547359457971 |

