- Cone & Cup Bearing
- 3 3/4 in Inside Diameter
- 7 1/2 in Outside Diameter
- 2.265 in Width
| Bore Type | Round Bore |
| Width Across Cups | 2 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Inside Fillet Radius | 0.31 in |
| Housing Shoulder Diameter - Z (MAX) | 6.69 |
| Outer Ring Width | 1 3/4 in |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 6.85 |
| Shaft Shoulder Diameter - U (MIN) | 4.84 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 94500 lbf |
| Load Center | -0.6 in |
| I.D. | 3 3/4 in |
| Shaft Shoulder Diameter - V (MIN) | 4.25 |
| Static Load Rating [Max] | 144000 lbf |
| O.D. | 7.5 in |
| Fillet Radius | 0.13 in |
| Cup No. | 854 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Cone No. | 864 |
| Material | Case Carburized Steel |
| Factor | 1.79 |
| Inner Ring Width | 2.265 in |
| Tolerance | Class 2 |
| Weight | 16.055 LB |
| EAN or UPC | 4547359590005 |

