
- Tapered Double Outer Bearing
- 9 1/4 in Inside Diameter
- 12 7/8 in Outside Diameter
- 4 1/2 in Width
Oil Hole | w/o Oil Hole |
Tolerance | Class 4 |
Cone No. | 8574 |
Temperature Range [Max] | 250 °F |
Inner Ring Width | 4 1/2 in |
Temperature Range [Min] | -40 °F |
Material | Through Hardened Steel |
I.D. | 9 1/4 in |
Factor | 1.48 |
No. of Rows | 2 |
Enclosure | Open |
Bearing Type | Tapered Double Outer |
Bore Type | Round Bore |
Cup No. | 8520CDE1 |
Inside Fillet Radius | 0.25 in |
O.D. | 12.875 in |
Inch/Metric | Inch |
Weight | 55.997 LB |
EAN or UPC | 4547359457865 |
