- Cup Bearing
- 12 7/8 in Outside Diameter
- 1 7/16 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2 1/16 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 1 7/16 in |
| Housing Shoulder Diameter - Z (MAX) | 12.01 |
| Housing Shoulder Diameter - X (MAX) | 12.32 |
| Weight | 8.466 LB |
| EAN or UPC | 4547359886573 |

