NTN Bearing Corp.
8506
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #113158387
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 20 mm Width
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Outer Ring Width | 16 mm |
| Material | High Carbon Chrome Steel |
| I.D. | 30 mm |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Width | 0.79 in, 20 mm |
| Limiting Speed - Grease | 7300 rpm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| Radial Internal Clearance | CN |
| Enclosure | Single Sealed |
| Seal Material | Nitrile Rubber |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| O.D. | 62 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 32.472 kN |
| Dynamic Load Rating | 19.572 kN |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 19 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.54 LB |
| EAN or UPC | 4550253068150 |
