- Cone Bearing
- 3 in Inside Diameter
- 2.219 in Cone Width
| Temperature Range [Max] | 250 °F |
| Load Center | -0.73 in |
| Shaft Shoulder Diameter - U (MIN) | 3.98 |
| Temperature Range [Min] | -40 °F |
| Cone Width | 2.219 in |
| Factor | 2 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 84500 lbf |
| Bearing Type | Cone |
| Static Load Rating [Max] | 119000 lbf |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 3 in |
| Shaft Shoulder Diameter - V (MIN) | 3.5 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359886559 |

