- Cone Bearing
- 3 1/4 in Inside Diameter
- 2.219 in Cone Width
| Origin | Cones |
| Factor | 2 |
| Shaft Shoulder Diameter - U (MIN) | 3.98 |
| Shaft Shoulder Diameter - V (MIN) | 3.7 |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.73 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Dynamic Load Rating | 84500 lbf |
| I.D. | 3 1/4 in |
| Cone Width | 2.219 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 119000 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 8.203 LB |
| EAN or UPC | 4547359457643 |

