- Tapered Double Outer Bearing
- 3 1/4 in Inside Diameter
- 6 3/4 in Outside Diameter
- 4 15/16 in Width
| Inside Fillet Radius | 0.14 in |
| O.D. | 6.75 in |
| I.D. | 3 1/4 in |
| No. of Rows | 2 |
| Bearing Type | Tapered Double Outer |
| Material | Case Carburized Steel |
| Inner Ring Width | 4 15/16 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Dynamic Load Rating | 84500 lbf |
| Cone No. | 842 |
| Enclosure | Open |
| Factor | 2 |
| Outer Ring Width | 3 15/16 in |
| Tolerance | Class 4 |
| Static Load Rating [Max] | 119000 lbf |
| Fillet Radius | 0.06 in |
| Oil Hole | w/o Oil Hole |
| Cup No. | 834D |
| Temperature Range [Min] | -40 °F |
| Weight | 27.558 LB |
| EAN or UPC | 4547359664157 |

