- Cone Bearing
- 2 3/4 in Inside Diameter
- 2.219 in Cone Width
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 119000 lbf |
| Bore Type | Round Bore |
| I.D. | 2 3/4 in |
| Dynamic Load Rating | 84500 lbf |
| Cone Width | 2.219 in |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Weight | 9.69 LB |
| EAN or UPC | 4547359864526 |

