- Cone Bearing
- 2 3/4 in Inside Diameter
- 2.219 in Cone Width
| Dynamic Load Rating | 84500 lbf |
| Static Load Rating [Max] | 119000 lbf |
| Cone Width | 2.219 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 3.31 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.58 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 2 |
| I.D. | 2 3/4 in |
| Load Center | -0.73 in |
| Temperature Range [Min] | -40 °F |
| Weight | 9.687 LB |
| EAN or UPC | 4547359589740 |

