- Cup Bearing
- 9 1/2 in Outside Diameter
- 1 3/4 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 8.9 |
| Housing Shoulder Diameter - Z (MAX) | 8.46 |
| Bearing Width | 2.25 in |
| Cup Width | 1.75 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Origin | Cups |
| Weight | 17.822 LB |
| EAN or UPC | 4547359457568 |

