- Cone Bearing
- 5 7/8 in Inside Diameter
- 2.23 in Cone Width
| Cup Width | N/A |
| Bearing Type | Cone |
| Load Center | -0.14 in |
| Series | 82000 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 6.46 |
| Dynamic Load Rating | 108000 lbf |
| Cone Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Cone Width | 2.23 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 187000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 6.73 |
| I.D. | 5 7/8 in |
| Factor | 1.36 |
| Enclosure | Open |
| Tolerance | Standard |
| Weight | 28.263 LB |
| EAN or UPC | 4547359457551 |

