- Cone & Cup Bearing
- 5 3/4 in Inside Diameter
- 9 1/2 in Outside Diameter
- 2 1/4 in Width
| Shaft Shoulder Diameter - U (MIN) | 6.54 |
| Outer Ring Width | 1 3/4 in |
| Load Center | -0.14 in |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Factor | 1.36 |
| Cup No. | 82950 |
| I.D. | 5 3/4 in |
| Inner Ring Width | 2.23 in |
| Dynamic Load Rating | 108000 lbf |
| Static Load Rating [Max] | 187000 lbf |
| Inside Fillet Radius | 0.14 in |
| O.D. | 9.5 in |
| Fillet Radius | 0.13 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 6.3 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 8.46 |
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 4 |
| Inch/Metric | Inch |
| Width Across Cups | 2 |
| Bearing Type | Cone & Cup |
| Cone No. | 82576 |
| Housing Shoulder Diameter - X (MAX) | 8.9 |
| Weight | 22.922 LB |
| EAN or UPC | 4547359900675 |

