- Cup Bearing
- 9 5/8 in Outside Diameter
- 3 1/8 in Cup Width
| Cup Width | 3.125 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Bearing Width | 4.25 in |
| Material | Case Carburized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359457537 |
| Cup Width | 3.125 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Bearing Width | 4.25 in |
| Material | Case Carburized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359457537 |