- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 100 mm Inside Diameter
- 150 mm Outside Diameter
| I.D. | 100 mm |
| Material | High Carbon Chrome Steel |
| Bearing Design | Thrust Bearing |
| Dynamic Load Rating | 54500 lbf |
| O.D. | 150 mm |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Limiting Speed | 1900 rpm |
| O.D. (B) | 150 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Bore B | 103 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 179000 lbf |
| Limiting Speed - Grease | 480 rpm |
| Weight | 5.044 LB |
| EAN or UPC | 4547359457452 |

