- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 115 mm Outside Diameter
| Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 103000 lbf |
| I.D. | 80 mm |
| Limiting Speed - Grease | 630 rpm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Bore B | 82 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Thrust Bearing |
| Limiting Speed | 2500 rpm |
| O.D. (B) | 115 mm |
| Inch/Metric | Metric |
| O.D. | 115 mm |
| Precision Level | ISO Class 5 |
| Dynamic Load Rating | 32000 lbf |
| Weight | 0.551 LB |
| EAN or UPC | 4547359799323 |

