- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 95 mm Outside Diameter
| Fillet Radius | 1 mm |
| O.D. (B) | 95 mm |
| O.D. | 95 mm |
| I.D. | 60 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 780 rpm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 3100 rpm |
| Bore B | 62 mm |
| Static Load Rating [Max] | 82000 lbf |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Thrust Bearing |
| Inch/Metric | Metric |
| Dynamic Load Rating | 28300 lbf |
| Weight | 1.433 LB |
| EAN or UPC | 4547359457339 |

