- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 73 mm Outside Diameter
| Bearing Design | Thrust Bearing |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 1000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 18400 lbf |
| Bore Type | Round Bore |
| O.D. | 73 mm |
| O.D. (B) | 73 mm |
| Limiting Speed | 4100 rpm |
| Fillet Radius | 1 mm |
| I.D. | 45 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 50000 lbf |
| Bore B | 47 mm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359457261 |

