- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 68 mm Outside Diameter
| O.D. | 68 mm |
| Material | High Carbon Chrome Steel |
| Bearing Design | Thrust Bearing |
| Dynamic Load Rating | 16700 lbf |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| I.D. | 40 mm |
| Limiting Speed | 4400 rpm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Bore B | 42 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1100 rpm |
| O.D. (B) | 68 mm |
| Static Load Rating [Max] | 42500 lbf |
| Weight | 1.063 LB |
| EAN or UPC | 4547359457230 |

