- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 35 mm Inside Diameter
- 62 mm Outside Diameter
| Material | High Carbon Chrome Steel |
| Bearing Design | Thrust Bearing |
| Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 35 mm |
| Dynamic Load Rating | 12300 lbf |
| Precision Level | ISO Class 5 |
| Static Load Rating [Max] | 31500 lbf |
| Limiting Speed | 4900 rpm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1200 rpm |
| O.D. (B) | 62 mm |
| Bore Type | Round Bore |
| Bore B | 37 mm |
| Weight | 1.243 LB |
| EAN or UPC | 4547359457216 |

