- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 52 mm Outside Diameter
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 1500 rpm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 11900 lbf |
| Limiting Speed | 6000 rpm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Precision Level | ISO Class 5 |
| Static Load Rating [Max] | 29000 lbf |
| O.D. (B) | 52 mm |
| Bore B | 32 mm |
| Fillet Radius | 0.6 mm |
| Bearing Design | Thrust Bearing |
| I.D. | 30 mm |
| O.D. | 52 mm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359457186 |

