- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 170 mm Outside Diameter
| Bearing Design | Thrust Bearing |
| Dynamic Load Rating | 44500 lbf |
| I.D. | 130 mm |
| Limiting Speed - Grease | 400 rpm |
| Static Load Rating [Max] | 170000 lbf |
| Material | High Carbon Chrome Steel |
| O.D. (B) | 170 mm |
| Inch/Metric | Metric |
| Bore B | 132 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 1600 rpm |
| Fillet Radius | 1 mm |
| O.D. | 170 mm |
| Precision Level | ISO Class 5 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 0.915 LB |
| EAN or UPC | 4547359457100 |

