- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 85 mm Inside Diameter
- 110 mm Outside Diameter
| Bore B | 87 mm |
| Limiting Speed | 2500 rpm |
| Dynamic Load Rating | 18700 lbf |
| Bearing Design | Thrust Bearing |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 630 rpm |
| O.D. | 110 mm |
| Fillet Radius | 1 mm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 67500 lbf |
| I.D. | 85 mm |
| O.D. (B) | 110 mm |
| Weight | 0.891 LB |
| EAN or UPC | 4547359456981 |

