- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 100 mm Outside Diameter
| O.D. | 100 mm |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 17500 lbf |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 2700 rpm |
| I.D. | 75 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 60500 lbf |
| Limiting Speed - Grease | 680 rpm |
| Inch/Metric | Metric |
| Bore B | 77 mm |
| Bearing Design | Thrust Bearing |
| Precision Level | ISO Class 0 |
| O.D. (B) | 100 mm |
| Weight | 0.833 LB |
| EAN or UPC | 4547359456943 |

