- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 78 mm Outside Diameter
| Dynamic Load Rating | 14100 lbf |
| O.D. (B) | 78 mm |
| Static Load Rating [Max] | 48500 lbf |
| Fillet Radius | 0.6 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 55 mm |
| Bore Type | Round Bore |
| Bearing Design | Thrust Bearing |
| Precision Level | ISO Class 0 |
| O.D. | 78 mm |
| Bore B | 57 mm |
| Limiting Speed - Grease | 900 rpm |
| Limiting Speed | 3600 rpm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Weight | 1.063 LB |
| EAN or UPC | 4547359456844 |

