- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 25 mm Inside Diameter
- 42 mm Outside Diameter
| O.D. (B) | 42 mm |
| Static Load Rating [Max] | 15300 lbf |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| O.D. | 42 mm |
| Precision Level | ISO Class 5 |
| Bore B | 26 mm |
| Fillet Radius | 0.6 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Limiting Speed | 7000 rpm |
| Limiting Speed - Grease | 1800 rpm |
| I.D. | 25 mm |
| Dynamic Load Rating | 6150 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Thrust Bearing |
| Weight | 1.243 LB |
| EAN or UPC | 4547359456752 |

