- Cone & Cup Bearing
- 17 5/8 in Inside Diameter
- 21 3/4 in Outside Diameter
- 1.765 in Width
| Dynamic Load Rating | 138000 lbf |
| Inch/Metric | Inch |
| Cone No. | 80176 |
| Cup No. | 80217E1 |
| Housing Shoulder Diameter - X (MAX) | 21.42 |
| Oil Hole | w/o Oil Hole |
| Factor | 1.88 |
| Static Load Rating [Max] | 345000 lbf |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 18.27 |
| Outer Ring Width | 1 1/4 in |
| Housing Shoulder Diameter - Z (MAX) | 21.14 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.13 in |
| Shaft Shoulder Diameter - V (MIN) | 17.91 |
| Bearing Type | Cone & Cup |
| Width Across Cups | 1.765 |
| Tolerance | Class 4 |
| I.D. | 17 5/8 in |
| Load Center | 1.08 in |
| O.D. | 21.75 in |
| Inner Ring Width | 1 3/4 in |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Inside Fillet Radius | 0.13 in |
| Weight | 47.051 LB |
| EAN or UPC | 4547359795592 |

