- Single Row
- Round Bore
- 15 mm Inside Diameter
- 22 mm Outside Diameter
- 17 mm Width
| I.D. | 15 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| O.D. | 22 mm |
| Inscribed Circle Dia. | 15 |
| Bore Type | Round Bore |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| Material | Steel |
| Weight | 0.049 LB |
| EAN or UPC | 4550253068068 |

