- Single Row
- Round Bore
- 30 mm Inside Diameter
- 37 mm Outside Diameter
- 30 mm Width
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| O.D. | 37 mm |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Inch/Metric | Metric |
| Inscribed Circle Dia. | 30 |
| I.D. | 30 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Drawn Cup |
| Precision Level | ISO Class 0 |
| Weight | 1.063 LB |
| EAN or UPC | 4547359795509 |

