- Single Row
- Round Bore
- 28 mm Inside Diameter
- 40 mm Outside Diameter
- 17 mm Width
| O.D. | 40 mm |
| Temperature Range [Max] | 250 °F |
| Material | Steel |
| I.D. | 28 mm |
| Precision Level | Special Precision |
| Oil Hole | w/o Oil Hole |
| Enclosure | Closed End |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Outer Ring | Drawn Cup |
| Inscribed Circle Dia. | 28 |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Weight | 1.063 LB |
| EAN or UPC | 4547359424812 |

