NTN Bearing Corp.
79M6ADB/GMP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #105826408
- Round Bore
- Angular Contact Ball Bearing
- 6 mm Inside Diameter
- 15 mm Outside Diameter
- 10 mm Width
| Outer Ring Width | 5 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.2 mm |
| Preload Level | Medium |
| I.D. | 6 mm |
| O.D. | 15 mm |
| Contact Angle | 25° |
| Enclosure | Open |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| No. in Set | Duplex Set |
| Bearing Arrangement | Back-to-Back |
| Precision Level | ISO Class 5 |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 5 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Weight | 0.018 LB |
| EAN or UPC | 4547359795585 |
